Beli Mata Potong Gerinda Mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.899.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Type: Whole Surface Electrodeposition
    • Grain Size (#): 140
    • Maximum Working Rotation Speed (rpm): 15000
  2. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.599.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
  3. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  4. Ultra Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Ultra Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
  5. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
  6. NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)
    Mulai

    Rp819.900

    NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)
    atribut:
    • Maximum Working Rotation Speed (rpm): 20000
  7. Vessel Air Micro Grinder Option (Mata Gerinda)
    43%
    Mulai

    Rp389.900

    Vessel Air Micro Grinder Option (Mata Gerinda)
    Deskripsi:
    -Can be used according to the purpose of work from removal of cutter mark to mirror finishing during production of mold.-Suitable for grinding of hard steel, rough finish of flat surface and deburring.
    atribut:
    • Outer Diameter (mm): 30
    • Compatible Model: GT-MG25-12CF, 9CF, 12CR, 9CR
  8. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  9. BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  10. York Double Cut Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.499.900

    York Double Cut Burr Set (Mata Bor Tuner)
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
  11. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  12. York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp89.900

    York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  13. TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    60%
    Mulai

    Rp119.900

    TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
  14. York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp279.900

    York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
  15. TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    48%
    Mulai

    Rp289.900

    TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed: 25000rpm
    • Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
  16. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  17. Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  18. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
Daftar Harga Mata Potong Gerinda Mini Terbaru October 2026
Minimo Diamond Cutting Discs (Mata Gerinda Mini)Rp1.899.900
Minimo Diamond Cutting Discs (Mata Gerinda Mini)Rp1.599.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
Ultra Cutting Wheel (Batu Gerinda Potong)Rp8.900
KOBE RED LINE High Speed Mini Die GrinderRp1.299.900
NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)Rp779.900
NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)Rp819.900
Vessel Air Micro Grinder Option (Mata Gerinda)Rp389.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Nippon Resibon Cutting Wheel RSC (Resibon Super Cut) Iron Free (Batu Gerinda Potong)Rp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)